General Purpose Phillips Screwdriver #1 Round
Mfr # 65-901
Zoro # G9176045
product price:Â $5.75
/eaKey Features
Tip Size
#1
Shank Length
3 in
Finish
Chrome with Black Oxide Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-901
Zoro #
G9176045
UPC #
076174659016
Country of Origin
United States
Dimensions
Tip Size
#1
Shank Length
3 in
Overall Length
6 3/4 in
Handle Length
3 3/4 in
For Fastener Size
T40
Description
General Purpose Phillips Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.