Bubble Rolls, 1/2 in, Clear

  • Mfr # 100002542

  • Zoro # G9177624


product price:  $101.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Standard
Perforation
Perforated
Bubble Size
1/2 in
Roll Width
48 in
Roll Length
250 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100002542
Zoro #
G9177624
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
48 in
Roll Length
250 ft

Details

Bubble Roll Type
Standard
Perforation
Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Rolls
Perforation Increments
12 in

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 1, Perforation Increments 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.