Jacket, Polyester, Class 3 R, Yellow, L

  • Mfr # LUX-TJBJ-YL

  • Zoro # G9178136


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TJBJ-YL
Zoro #
G9178136
UPC #
021844551138
Country of Origin
China

Dimensions

Size
L
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
Polyester
Color
Yellow
Front Closure Type
Zipper with Storm Flap
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Gender
Men's
Waterproof
Water Resistant
Back Stripe Pattern
U
Hood Style
Snap-On (Included)
Water-Resistant
Yes
Includes Removable Liner
Yes
Includes Lining
Yes
Temperature Rating
-2 Degrees to 46 Degrees F
Garment Type
Jacket
Series
LUX-TJBJ
Secondary Hazard
Cold-Condition Insulated
Style
Bomber Jacket
Reflective Stripe Border Type
None
Includes Hood
Yes
Hood Features
Roll-Away Removable Hood

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 44 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.