Wiring Duct Cover, Flushed Mount, Gray

  • Mfr # TYD1CPG6

  • Zoro # G9178596


product price:  $12.45
/ea

Key Features

Mounting Style
Flush
For Use With
1 in Wiring Duct
Color
Gray
Material
PVC
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TYD1CPG6
Zoro #
G9178596
UPC #
786210148045
Country of Origin
United States

Dimensions

Length
72 in
Width
1 1/4 in
Length (Straight Wireway)
6 ft
For Nominal Duct Width
1 in
For cable duct width
1 inch

Details

Item
Wiring Duct Cover
Mounting Style
Flush
For Use With
1 in Wiring Duct
Color
Gray
Material
PVC
Standards
CE Compliant, CSA Certified, UL 94V-0
Colour
Light grey
Adhesive Backed
No

Description

Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 in, Length 72 in, For Use With 1 in Wiring Duct, Color Gray, Width 1 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.