Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid

  • Mfr # 300356

  • Zoro # G9179101


product price:  $8.49
/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300356
Zoro #
G9179101
UPC #
079567300359
Country of Origin
United States

Dimensions

Size
32 Oz
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
Net Weight
32 oz
RTU Yield per Container
Varies with Usage
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Standards
NSF Rated, EPA Safer Choice
Dielectric Strength
Undetermined
VOC Content
0%
Primary Chemical
None
Flash Point
None
Includes Chemical
None
Sub-Category
Non-Aerosol Degreasers
Cleaner Container Type
Trigger Spray Bottle
Cleaner Chemical Product Grouping
Degreasers
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Base Formula
Water Based
NSF Rating
A1, A2, A4, A8, B1
Butyl Free
No
Plastic Safe
Yes
Biodegradable
Yes
Product Series
Specialist(R)
Properties
Biodegradable, Nonflammable, Plastic Safe

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, EPA Safer Choice, Primary Chemical None, Base Formula Water Based

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.