Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Precision, SS Platform, 210g Cap. AV212N

Precision, SS Platform, 210g Cap. (Discontinued)

  • Mfr # AV212N
  • Zoro # G9179371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV212N
Zoro #
G9179371
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
4 11/16 in
Weighing Surface Width
4 11/16 in
Overall Length
10"
Overall Height
2 7/8 in
Overall Width
7 5/8 in

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
210g
Scale Graduations
0.1g
Scale Display
LCD
Scale Connection Ports
RS-232, Optional 2nd RS-232, USB
Item
Precision Balance Scale
Includes
AC Adapter
Application Modes
Animal/Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Housing Material
ABS Plastic
Power Unit
AC Adapter or (4) AA Batteries
Scale Readability
0.1g
Standards
NTEP Approved Balance
Platform Material
Stainless Steel
Material
Stainless Steel Platform With ABS Housing

Description

Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 4 11/16 in, Weighing Surface Width 4 11/16 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 5/8 in, Overall Height 2 7/8 in, Standards NTEP Approved Balance, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.