Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Precision Balance, SS Platform, 610g Cap. AV612N

Precision Balance, SS Platform, 610g Cap. (Discontinued)

  • Mfr # AV612N
  • Zoro # G9179396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV612N
Zoro #
G9179396
UPC #
-
Country of Origin
United States

Dimensions

Weighing Surface Depth
6 1/4 in
Weighing Surface Width
5 7/8 in
Overall Height
2 7/8 in
Overall Width
7 5/8 in
Overall Length
10"

Details

Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
610g
Scale Graduations
0.1g
Scale Display
LCD
Platform Material
Stainless Steel
Includes
AC Adapter
Item
Precision Balance Scale
Application Modes
Animal/Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Housing Material
ABS Plastic
Scale Connection Ports
RS-232, Optional 2nd RS-232, USB
Scale Readability
0.1g
Standards
NTEP Approved Balance
Power Unit
AC Adapter
Material
Stainless Steel Platform With ABS Housing

Description

Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 5 7/8 in, Weighing Units g, Scale Graduations 0.1g, Overall Width 7 5/8 in, Overall Height 2 7/8 in, Standards NTEP Approved Balance, Includes AC Adapter

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.