Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV8101N
Zoro #
G9179423
UPC #
-
Country of Origin
United States
Dimensions
Weighing Surface Depth
6 1/4 in
Weighing Surface Width
5 7/8 in
Overall Width
7 5/8 in
Overall Height
2 7/8 in
Overall Length
10"
Details
Scale Sub-Category
Counting Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
8100g
Scale Graduations
1g
Scale Display
LCD
Includes
AC Adapter
Application Modes
Animal/Dynamic Weighing, Parts Counting with Automatic Sample Recalibration, Percent Weighing, Checkweighing, Totalization, Display Hold
Housing Material
ABS Plastic
Standards
NTEP Approved Balance
Platform Material
Stainless Steel
Item
Precision Balance Scale
Power Unit
AC Adapter
Scale Readability
1g
Scale Connection Ports
RS-232, Optional 2nd RS-232, USB
Material
Stainless Steel Platform With ABS Housing
Description
Precision Balance Scale, Scale Display LCD, Weighing Surface Depth 6 1/4 in, Weighing Surface Width 5 7/8 in, Weighing Units g, Scale Graduations 1g, Overall Width 7 5/8 in, Overall Height 2 7/8 in, Standards NTEP Approved Balance, Includes AC Adapter
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.