Zoro Homepage
This item is Discontinued.
Ohaus Compact Bench Scale, SS Pltfrm, 6 lb. Cap. TR3RS

Compact Bench Scale, SS Pltfrm, 6 lb. Cap. (Discontinued)

  • Mfr # TR3RS
  • Zoro # G9180071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR3RS
Zoro #
G9180071
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
9 in
Weighing Surface Width
13 1/2 in
Overall Width
13 1/2 in
Overall Length
14-1/2"
Overall Height
4 1/2 in

Details

Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
6 lb.
Scale Graduations
0.001 lb
Scale Display
LCD
Platform Material
Stainless Steel
Housing Material
ABS Plastic
Item
Compact Bench Scale
Power Unit
AC Adapter or (6) C Type Batteries
Standards
CE, AS/NZS4251.1 Emission/AS/NZS4252.1, FCC Class B Part 15 operation, Class A, cULus AC Power Pack, NTEP (Certificate #02-009A2)OIML R76 Class III (Certificate R76/1992-NL02.10), ISO 9001:2000
Application Modes
Weighing
Scale Readability
0.001 lb.
Material
Stainless Steel Weighing Pan, ABS Plastic Housing

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 9 in, Weighing Surface Width 13 1/2 in, Weighing Units lb, Scale Graduations 0.001 lb, Overall Width 13 1/2 in, Overall Height 4 1/2 in, Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1, FCC Class B Part 15 operation, Class A, cULus AC Power Pack, NTEP (Certificate #02-009A2)OIML R76 Class III (Certificate R76/1992-NL02.10), ISO 9001:2000

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.