Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR15RS
Zoro #
G9180096
UPC #
-
Country of Origin
China
Dimensions
Weighing Surface Depth
9 in
Weighing Surface Width
13 1/2 in
Overall Height
4 1/2 in
Overall Width
13 1/2 in
Overall Length
14-1/2"
Details
Scale Sub-Category
General Purpose Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
lb
Capacity
30 lb.
Scale Graduations
0.005 lb
Scale Display
LCD
Scale Readability
0.005 lb.
Application Modes
Weighing
Standards
CE, AS/NZS4251.1 Emission/AS/NZS4252.1, FCC Class B Part 15 operation, Class A, cULus AC Power Pack, NTEP (Certificate #02-009A2)OIML R76 Class III (Certificate R76/1992-NL02.10), ISO 9001:2000
Housing Material
ABS Plastic
Platform Material
Stainless Steel
Item
Compact Bench Scale
Power Unit
AC Adapter or (6) C Type Batteries
Material
Stainless Steel Weighing Pan, ABS Plastic Housing
Description
Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 9 in, Weighing Surface Width 13 1/2 in, Weighing Units lb, Scale Graduations 0.005 lb, Overall Width 13 1/2 in, Overall Height 4 1/2 in, Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1, FCC Class B Part 15 operation, Class A, cULus AC Power Pack, NTEP (Certificate #02-009A2)OIML R76 Class III (Certificate R76/1992-NL02.10), ISO 9001:2000
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.