Reflective Tape, Railcar Type

  • Mfr # R59-040150-010

  • Zoro # G9180468


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
50 yd
Thickness
9 mil
Material
polycarbonate
Performance Temp.
-20 Degrees to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R59-040150-010
Zoro #
G9180468
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
50 yd
Thickness
9 mil

Details

Item
Reflective Tape
Color
White
Material
polycarbonate
Performance Temp.
-20 Degrees to 125 Degrees F
Backing Material
Polycarbonate
Application
Locomotives, Rail Cars
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
FRA224
Minimum Application Temperature
20 Degrees F
Product Form
Roll
Minimum Operating Temperature
20 Degrees F
Reflective Technology
Micro Prismatic
Maximum Application Temperature
125 Degrees F
Package Configuration
Roll
Indoor or Outdoor Use
Outdoor
Maximum Operating Temperature
125 Degrees F

Description

Reflective Tape, Reflective Color White, Width 4 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polycarbonate, Thickness 9 mil, Adhesion Strength 96 oz/in, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.