Scouring Pad, 5" L x 3-1/2" W, Blue, PK10
Mfr # 88CC
Zoro # G9181125
product price:Â $18.89
/pk 10, $1.89/eaKey Features
Width
3 1/2 in
Material
Fiber/Mineral/Resin
Chemical Resistant
Yes
Application
Commercial Kitchens/Dining, Kitchens/Dining
Mildew Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88CC
Zoro #
G9181125
UPC #
50048011205040
Country of Origin
Mexico
Dimensions
Length
5 in
Width
3 1/2 in
Thickness
1 in
Overall Height
1 in
Overall Width
3 1/2 in
Overall Length
5 in
Details
Item
Scouring Pad
Material
Fiber/Mineral/Resin
Color
Blue
Chemical Resistant
Yes
Application
Commercial Kitchens/Dining, Kitchens/Dining
Mildew Resistant
No
Abrasive
Yes
Used On
General Purpose
Series
Scotch-Brite
Features
Heavy Duty, Dishwasher Safe
Weight
2.59 lb
Standards
HACCP
Product Type
Scouring Pad
Abrasive Style
Fiber, Mineral, Resin
Antimicrobial
No
Resistance Properties
Chemical Resistant
Pad Color
Blue
Includes Handle
No
Description
Scouring Pad, Material Fiber/Mineral/Resin, Product Type Scouring Pad, Overall Length 5 in, Overall Width 3 1/2 in, Overall Height 1 in, Thickness 1 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Mineral, Resin, Application Commercial Kitchens/Dining, Kitchens/Dining, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.