Filament Tape, Polypropylene, Clear, PK12

  • Mfr # 8934

  • Zoro # G9182671


product price:  $245.99
/pk 12, $20.50/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
4 mil
Tape Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8934
Zoro #
G9182671
UPC #
00021200394768
Country of Origin
Canada

Dimensions

Tape Thickness
4 mil
Tape Width
3 in
Tape Length
180 ft
Tape Core Diameter
3 in
Width
72mm
Thickness
4.00 mil
Length
55m
Imperial Tape Width
3 in
Imperial Tape Length
180 ft
Tape Roll Diameter
5.45 in
Metric Tape Width
72 mm
Metric Tape Length
55 m

Details

Item
Strapping Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
100 lb/in
Series
8934
Tape Adhesive Strength
48 oz/in
Tape Elongation
3 %
Standards
ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330
Color
Clear
Material
Polypropylene
Tape Strength Rating
Light Duty
Shelf Life
18 mo
Package Configuration
Case
Recycled Cardboard Capable
Recycled Cardboard Capable
Tape Application
Hand

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 100 lb/in, Tape Thickness 4 mil, Imperial Tape Length 180 ft, Imperial Tape Width 3 in, Metric Tape Length 55 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Strapping Tape, Message Not Applicable, Package Configuration Case, Series 8934, Shelf Life 18 mo, ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.