Chucking Reamer, 7/64 In., 4 Flute, HSS

  • Mfr # 335-7/64

  • Zoro # G9182984


product price:  $18.59
/ea

Key Features

Size - Decimal
7/64 in - 0.1094
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
335-7/64
Zoro #
G9182984
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7/64 in - 0.1094
Flute Length
7/8 in
Reamer Size
7/64 in
Shank Size
0.1094"
Shank Dia.
7/64 in
Overall Length
2 5/8 in
Size
7/64"
Size- Decimal
7/64" (0.1094)
Dimension Type
Fractional Inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.1094
Cutting Direction
Right Hand
Coolant Through
No
Spiral Direction
Right Hand
Primary Material Application
All Materials
Reamer Application
Through Hole
Shank Type
Straight
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 7/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.