Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Genesis, Safety Glasses, HydroShield(R) Anti-Fog, SCT-Gray Lens, Clear Frame, Full-Frame

  • Mfr # S3205HS

  • Zoro # G9183715


product price: $14.19
/ea

Key Features

Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3205HS
Zoro #
G9183715
UPC #
603390131172
Country of Origin
Mexico

Dimensions

Adjustable Arm Length
Adjustable
Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
SCT-Gray
Frame Type
Full-Frame
Frame Color
Clear
Lens Coating
HydroShield(R) Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Genesis
Standards
ANSI Z87.1-2015, CSA Z94.3-2007
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Green Environmental Attribute
Does not Contain Formaldehyde
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Metal Detectable
No
Includes Polarized Lens Coating
No
Arm Color
Clear
Arm Tip Type
Adjustable
Application
General Purpose
Adjustable Pieces
Temple
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series Uvex Genesis, Gender Unisex, Lens Color SCT-Gray, Polarized Lens No, Lens Coating Not Applicable, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.