DuctTape, Blue, 60ydL, 2-7/8inW, PK12

  • Mfr # 8979N

  • Zoro # G9185079


product price:  $713.99
/pk 12, $59.50/ea
Free Shipping & Returns

Key Features

Tape Color Family
Blue
Tape Color
Blue
Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8979N
Zoro #
G9185079
UPC #
00021200743283
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 13/16 in
Metric Tape Length
54.8 m
Metric Tape Width
72 mm
Duct Tape Thickness
12.1 mil
Duct Tape Length
55 m
Duct Tape Width
72 mm
Tape Thickness
12.1 mil

Details

Tape Color Family
Blue
Item
Duct Tape
Tape Color
Blue
Material
Polyethylene Over Cloth Scrim
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Blue
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Utility
Tape Adhesive Material
Rubber
Series
8979N
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Standards
BOCA, HUD, UL 723
Duct Tape Type
Duct Tape
Adhesion Strength
48 oz/in
Performance Temp.
Up to 200 Degrees F
Tape Elongation
15 %
Tape Tensile Strength
36 lb/in
Number of Adhesive Sides
1
Tape Sub-Type
Nuclear Grade Duct Tape
Common Industry
Assembly & Manufacturing, Metalworking, Warehouse
Temperature Range
40 Degrees to 200 Degrees F
Duty Rating
Standard Duty
Tape Type
Duct & Repair Tape
Maximum Tape Performance Temperature
200 Degrees F
Product Form
Continuous Roll
Tape Resistance Properties
Moisture Resistant, UV-Resistant, Weather-Resistant
Tape Brand
3M(TM)
Environment
Indoor and Outdoor
Brand and Series
3M 8979N
Minimum Tape Performance Temperature
40 Degrees F
Adhesion to Steel
57 oz/in
Specifications Met
MIL-STD-2041D(SH)
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Assembly and Manufacturing, Metalworking, Warehouse, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 7/8 in, Continuous Roll, Series 8979N, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 12.1 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.