Toilet Tank, 1.28 gpf, Gravity Fed, White (Discontinued)
- Mfr # 4191A104.020
- Zoro # G9189065
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4191A104.020
Zoro #
G9189065
UPC #
-
Country of Origin
Unknown
Dimensions
Width
17-15/16"
Manufacturers Warranty Length
5 yr.
Depth
8-15/16"
Height
13-3/4"
Details
Item
Toilet Tank
Color
White
Gallons per Flush
1.28
Material
Vitreous China with EverClean(R)
Standards
ASME A112.19.2 2008/ CSA B45.1 08 , EPA Water Sense , ADA , ANSI 117.1
Flushing Method
Gravity Fed
Includes
Coupling Components, Tank Cover, EZ-Install Tools
With Liner/Without Liner
Without Liner
Tank Connection
Standard
Flush Handle
Left Hand Trip Lever
Features
Metal Trip Lever, Metal Shank Fill Valve, Everclean(R) Surface Inhibits the Growth of Stain and Odor-Causing Bacteria, Mold & Mildew
For Use With Mfr. Model Number
3517D101.020, 218DA104.020, 3517C101.020, 218CA104.020, 3517B101.020, 218BA104.020, 3517A101.020 & 218AA104.020
Collection
Studio(R) Cadet(R) PRO(TM)
Flush Valve Type
3" Flush Valve
Description
Toilet Tank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.