This item is Discontinued.

Samsung Interactive Display, LED, 40" Screen DB40E

Interactive Display, LED, 40" Screen (Discontinued)

  • Mfr # DB40E
  • Zoro # G9189741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB40E
Zoro #
G9189741
UPC #
886086656450
Country of Origin
Mexico

Dimensions

Screen Size
40 in
Height
20 45/64 in
Width
35 45/64 in
Hard Drive Size
8 GB
Depth
2 in

Details

Display Type
LED
Item
Interactive Display
Ram Capacity
2 GB
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Android
Microprocessor
Intel(R) Core(TM) i3
Audio Outputs
1
Aspect Ratio
16:9
Special Features
Ultra Slim Design, Temperature Sensor, Pivot Display, Button Lock, Clock Battery (80 hr Clock Keeping), Built In Speaker (10W), Wi-Fi Module Embedded, SD Card Slot
Energy Star Compliant
Yes
Media Card Slot
Yes
HDMI Inputs
1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Composite Inputs
No
Contrast Ratio
5000:1
Coaxial Cable Inputs
0
Digital Cable Ready
yes
Watts/Channel
10
Component Video Inputs
No
Speakers
1
Touchscreen Compatibility
Universal
Maximum Number of Users
1
Includes
Quick Setup Guide, Regulatory Guide, Warranty Card, D-Sub Cable, Power Cord, Remote Control, Batteries, RS232C(IN) Adapter, Cover-Jack, Screw (M3L8), (4) Screws (M4L8)
Vertical Resolution
1080
For Use With Mfr. Model Number
WMN4070SD, WMN250MD, STN-L3240E, SBB-DA, SBB-DI, SBB-B32D, CY-TD40LDAH, CY-BD40BD, CY-BD40WD
Language Options
3
S-Video Inputs
No
Sleep/Alarm Timer
No
PC Inputs
No
Green Certification or Other Recognition
ENERGY STAR
Multifunction
Yes
USB Slot
1
Remote Control Type
Standard

Description

Interactive Display, Display Type LED, Screen Size 40 in, Touchscreen Compatibility Universal, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 1, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 1, Remote Control Type Standard, Screen Refresh Rate 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.