This item is Discontinued.

Fluke Networks Fiber Optic Tester, LC Connector OFP-CFP-QI 120

Fiber Optic Tester, LC Connector (Discontinued)

  • Mfr # OFP-CFP-QI 120
  • Zoro # G9191351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OFP-CFP-QI 120
Zoro #
G9191351
UPC #
754082103240
Country of Origin
United States

Details

Item
Fiber Optic Tester
Application
Fiber Optic Video Inspection
Display
Yes
Features
Multimode (850/1300nm) Wavelengths, Single Mode (1310/1550nm) Wavelengths, Locate Connections and Faults, Measure Loss and Reflectance, Allow Tier 2 Certification
Connector Type
LC
Waterproof
No
Line Polarity Indicator
No

Description

Fiber Optic Tester, Connector Type LC, Features Multimode (850/1300nm) Wavelengths, Single Mode (1310/1550nm) Wavelengths, Locate Connections and Faults, Measure Loss and Reflectance, Allow Tier 2 Certification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.