Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwashing Detergent, 5 gal., Citrus

  • Mfr # 957229100

  • Zoro # G9197167


product price: $389.45
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Cleaner Form
Liquid
Cleaner Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957229100
Zoro #
G9197167
UPC #
807174529364
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item - Dishwashing
Dishwashing Soap
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Citrus
Primary Chemical
None
Recommended Dilution
1:800
Form
Liquid
Color
Green
Standards
EcoLogo, Kosher
Includes Chemical
None
Degreaser Container Type
Pail
Contains
Sodium Dodecylbenzene Sulfonate, Sodium Lauryl Ether Sulfate
Container Type
Bucket
Flash Point
Greater Than 200 Degrees F
VOC Content
0.5 %
Product Series
No Series
pH Level
6
pH Value
Neutral
Biodegradable
Yes
Surfaces for Use On
Glass, Pans, Pots

Description

Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Citrus, Product Series No Series, Cleaner Form Liquid, Standards EcoLogo, Kosher, Biodegradable Yes, Color Green, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Properties Biodegradable, Recommended Dilution 1:800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.