This item is Discontinued.

Cree LED Area Luminaire, 153W BXSP-B-HT-5ME-D-40K-UL-SV

LED Area Luminaire, 153W (Discontinued)

  • Mfr # BXSP-B-HT-5ME-D-40K-UL-SV
  • Zoro # G9197614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BXSP-B-HT-5ME-D-40K-UL-SV
Zoro #
G9197614
UPC #
849665000242
Country of Origin
United States

Dimensions

Fixture Height
4 39/64 in
Fixture Length
26 3/16 in
Fixture Width
14 31/64 in
Height
4 39/64 in
Width
14 31/64 in

Details

Lumens
11,700
Voltage
120-277
Mounting
Horizontal Tenon
Lighting Technology
LED
Watts
153
Bulb Technology
LED
Fixture Voltage
120 to 277
Solar Powered
No
Includes
Field Adjustable Output
Fixture Housing Material
Die-Cast Aluminum
Gasket
UL Listed for Wet Locations
Light Distribution Shape
Type V Medium
Lumens Per Watt
76.0
Fixture Lens Material
Acrylic
CRI
70
Color Temp.
4000K
Temp. Range
-40 Degrees to 40 Degrees C
Light Distribution
Type V Medium
Description/Special Features
Cree XSP2L LED Area Luminaire, Horizontal Tenon Mount, Type V Medium Optic
Fixture Rated Life
50,000 hr
Housing Finish
Silver
Item
LED Area Luminaire
Fixture Temp. Range
-40 Degrees to 40 Degrees C
Fixture Housing Color
Silver
Color Rendering Index
70.0
Housing Material
Die Cast Aluminum
Color Temperature
4000 K
Standards
cULus Listed for Wet Locations, Certified to ANSI C136.31-2001, 3G Bridge and Overpass Vibration Standards, Meets CALTrans 611 Vibration Testing, 10kV Surge Suppression Protection Tested In Accordance with IEEE/ANSI C62.41.2, Luminaire and Finish Endurance Tested to withstand 5,000 hr of Elevated Ambient Salt Fog Conditions As Defined In ASTM Standard B 117, Meets Buy American Requirements Within ARRA
Warranty
10 yr
Light Distribution - Roadway and Area Fixtures
Type V Medium
Lumens per Watt
76.0
Rated Life
50,000 hr

Description

LED Area Luminaire, Lumens 11,700, Light Distribution Shape Type V Medium, Color Temperature 4000 K, Color Rendering Index 70.0, Voltage 120-277, Height 4 39/64 in, Width 14 31/64 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 76.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.