Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S36230V30A
Zoro #
G9200786
UPC #
805544261630
Country of Origin
China
Dimensions
Overall Depth
49"
Overall Width
22"
Overall Height
68"
Details
Item
Dust Extractor
Type
Electric
Max. Flow (CFM)
354
dBA
74
Solenoid Phase
1
Min. Air Flow (CFM)
354
Solenoid Voltage
230
Solenoid Amps
30
Motor Phase
1
Motor Voltage
230
Motor Hz
60
Weight
134 lb.
Solenoid Hz
60
Static Pressure Range
0-90 WC
Motor HP
4.8
Fabric Area
27 sq. ft.
Motor Amps
15.7
Description
Dust Extractor, Electric, 354, 354, 0-90 WC, 27 sq ft, 230, 60, 30, 1, 4.8, 230, 60, 15.7, 1, 22 in, 68 in, 49 in, 134 lb, 74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.