Zoro Homepage
This item is Discontinued.
Husqvarna Foam Filter, 6" L, 8" W, PK12 505566801

Foam Filter, 6" L, 8" W, PK12 (Discontinued)

  • Mfr # 505566801
  • Zoro # G9205668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505566801
Zoro #
G9205668
UPC #
805544566216
Country of Origin
United States

Dimensions

Width
8 in
Length
6 in
Height
3 in

Details

For Use With
Mfr. No. 967290801
Item
Foam Filter Oil

Description

Foam Filter Oil, Length 6 in, Width 8 in, Height 3 in, For Use With Mfr. No. 967290801, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.