- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- Master Sets
- /
- Tool Set, Aircraft Maintenance, 411 pcs.
This item is Discontinued.
Tool Set, Aircraft Maintenance, 411 pcs. (Discontinued)
- Mfr # JTS-0411AIRBX1A
- Zoro # G9207320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
JTS-0411AIRBX1A
Zoro #
G9207320
UPC #
662679159191
Country of Origin
United States
Dimensions
Drive Size
1/4", 3/8", 1/2"
Details
Item
Master Tool Set
Includes
JSBV-8S Pouch, JSCV-9S Pouch, JSCVM-13S Pouch, Kit Bag 15 PC Anti-Slip, Kit Tool: 6 Pockets, 7 Pockets, 12 Pockets, 14 Pockets
Number of Pieces
411
Primary Application
Aircraft/Avionics Maintenance
Tool Families Included
Cutting Tools, Drilling, Extracting, and Tapping Tools, Electrical and Telecomm Tools, Hex and Torx Keys, Inspection and Retrieving Tools, Lights, Measuring Tools, Nut Drivers and Nutsetters, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Cutting Tools Included
Snip Aviation Left, Snip Aviation Right, Snip Aviation Straight, High Tension Hacksaw, Self Retracting Safety Blade Utility Knife
Number of Lights
1
Pliers Included
Angled Cutter with Flush Cut: 4-1/4", , Diagonal Cutting w/Grip: 6-1/16", Duckbill w/Grip: 7-25/32", Locking Straight: 7-15/32", Needle Nose w/Side Cutter: 6-5/8", Safety Wire Twister Reversible: 11", Plier Retaining Ring Set, Semi-Flush Cut Tapered Head: 4-1/4", Flush Cut Oval Head Diagonal Cutters: 4-1/4", Transverse End Cutter with Flush Cut: 4-1/2", Needle Nose with Serrated Jaw: 4-1/2", Slim Needle Nose with Non-Serrated Jaw: 4-3/4", Slip-Joint: 6", Soft Jaw Cannon Plug: 9-1/2",
Nut Drivers and Nutsetters Included
Nut Driver: 1/2" x 4", 1/4" x 4", 11/32" x 4", 3/16" x 4", 3/8" x 4", 5/16" x 4", 7/16" x 4"
Number of Prybars and Pullers
1
No. of Putty Knives and Scrapers Included
2
Number of Drilling, Extracting, and Tapping Tools
10
Drilling, Extracting, and Tapping Tools Included
Bolt Extractor: 7mm (Turns 1/4, 9/32 in), 8mm (Turns 5/16 in), 9mm (Turns 11/32 in), 3/8 in, 10mm, 11mm (Turns 7/16 in), 12mm, 13mm (Turns 1/2 in), 14mm (Turns 9/16 in), 15mm (Turns 16mm, 5/8 in)
Drilling, Extracting, and Tapping Tools
Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8")
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4"
Number of Hex and Torx Keys
13
Number of Inspection and Retrieving Tools
4
Number of Measuring Tools
35
Number of Miscellaneous Tools
3
Hex and Torx Keys Included
Hex Key 13 PC: 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Striking Tools Included
Ball Peen Hammer: 8 oz., 16 oz., Dead Blow Combo Orange: 28 oz., 48 oz., Chisel Cape: 13/64", Chisel Cold: 1/2", 5/16", 7/16", Chisel Dia Point: 3/16", Chisel/Punch Holder, Punch Center: 3/8", Punch Pin: 1/8", 3/16", 3/32", Punch Starting: 1/16", 1/8", 3/16"
Number of Cutting Tools
5
Number of Striking Tools
17
Prybars and Pullers Included
Prybar Aligning: 16"
Measuring Tools Included
Spark Plug Gap Gauge: 0.020", 0.025", 0.028", 0.030", 0.032", 0.034" 0.035" 0.040", Master Feeler Gauge: 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.011", 0.012", 0.013", 0.014", 0.015", 0.016", 0.017", 0.018", 0.020", 0.022", 0.025", 0.030", 0.032", 0.035", 0.040", Combination Square: 12", Tape: 12 ft. x 1/2"
1/2 In. Drive Sockets/Accs. Included
Extension Locking: 5", 10", Extension Wobble: 5", Handle Hinge: 15-3/4", Handle Speeder, Ratchet, Socket 12 PT: 1", 1/2", 11/16", 13/16", 15/16", 3/4", 5/8", 7/16", 7/8", 9/16", Socket Spline: 1/2" #16, 11/16" #22, 13/16" #26, 15/16" #30, 3/4" #24, 5/8" #20, 7/8" #28, 9/16 #18, Socket Spline Deep: 1/2" #16, 11/16" #22, 13/16" #26, 15/16" #30, 3/4" #24, 5/8" #20, 7/8" #28, 9/16 #18, Universal Joint
Miscellaneous Tools Included
Bar for Torque Adapter, Socket Bar: 6-1/4", 13"
Included Storage
Mfr. No. J553441-8SG
Tool Kit Product Grouping
Tool Kits
Number of Pliers
14
Number of Electrical and Telecomm Tools
1
Lights Included
LED Tripod Flashlight 30 Lumens
Number of Nut Drivers and Nutsetters
7
1/4 In. Drive Sockets/Accs. Included
Crowfoot: 1/2", 1/4", 3/8", 5/16", 7/16", 9/16", Extension Locking: 2", 6", Extension Wobble: 3", Handle Speeder, (2) Ratchet, Socket 12 PT: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32", Socket Deep 12 PT: 1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32", Socket Clip, Socket Driver, Socket Hex Bit: 1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64", Socket Spline: 1/4" #8, 3/16" #6, 3/8" #12, 5/16" #10, 7/16" #14, 7/32" #7, 9/32" #9, Socket Spline Deep: 1/4" #8, 3/16" #6, 3/8" #12, 5/16" #10, 7/16" #14, 7/32" #7, 9/32" #9, Universal Joint, Universal Socket: 1/4", 3/8", 5/16", 7/16"
Putty Knives and Scrapers Included
Carbon Scraper: 1-1/2", Flex Putty Knife: 1-1/4"
Number of Consumable Parts
0
Number of Screwdrivers
23
Tool Storage Type Included
Rolling Cabinet
3/8 In. Drive Sockets/Accs. Included
Crowfoot: 1", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Extension: 3", 6", 8", 12", Extension Locking: 6", 12", Extension Wobble: 6", Handle Hinge: 7-7/8", Handle Sliding-T, Handle Speeder, (4) Ratchet, Socket 12 PT: 1", 1/2", 1/4", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", Socket Deep 12 PT: 1", 1/2", 1/4", 11/16", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16", Socket 8 PT: 1/2", 1/4", 3/8", 5/16", 7/16", socket Bit Phillips: #2, #3, #4, Socket Bit Slotted: 1/4", Socket Hex Bit: 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32", Socket Clip, Socket Spline: 1/2" #16, 3/8" #12, 5/8" #2, 7/16" #14, 9/16" #18, Socket Spline Deep: 1/2" #16, 3/8" #12, 5/8" #2, 7/16" #14, 9/16" #18, Torque Adapter: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Universal Joint, Universal Socket: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16"
Screwdrivers Included
Keystone Round Bar: 1/4" x 1-1/2", 1/4" x 4", 3/8" x 8", 3/8" x 10", 5/16" x 6", Cabinet Round Bar Precision: 1/8" x 3", 1/8" x 4", 1/8" x 6", 1/8" x 8", Cabinet Round Bar: 3/16" x 4", Magnetic Ratcheting Screwdriver Bit Set, Phillips Round Bar Precision: #0 x 3", Phillips Round Bar: #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", #4 x 8", Phillips Offset: #1, #2, #3, #4, Slotted Offset: 1/4", 3/8", Screw Starter Phillips: 5-3/4", Screw Starter Slotted: 5-5/8",
Number of Wrenches
91
Inspection and Retrieving Tools Included
Inspection Mirror: 2-1/8", Flexible Retrieving and Holding Tool: 13-1/2", Pocket Magnetic Retrieving Tool: 16-3/4" to 26-3/4", Cotter-Pin Puller Pick
Wrenches Included
1/2 Dr Ratcheting Head Micrometer Torque: 600-3000 in-lb., 3/8 Dr Ratcheting Head Micrometer Torque: 40-200 in-lb., (2) 200-1000 in-lb., Adjustable Clik-Stop: 1", 4", 8", Angle Open End: 1", 1/2", 11/16", 1-1/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Box Reversible Ratcheting Spline: 1" x 1-1/8", 1/2" x 9/16", 1/4" x 5/16", 13/16" x 15/16", 3/4" x 7/8", 3/8" x 7/16", 5/8" x 11/16", 7/32" x 9/32", Combination 12 PT: 1/2", 3/8", 5/8", 1", 1-1/16", 11/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 5/16", 7/16", 7/8", 9/16", Combination Reversible Ratcheting Spline: 1/2", 11/16", 3/4", 3/8", 5/16", 5/8", 7/16", 9/16", 9/32", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Deep Offset Box: 1/2" x 9/16", 11/16" x 13/16", 15/16" x 1", 3/4" x 7/8", 3/8" x 7/16", 5/8" x 11/16", Flare Nut Combination: 1/2", 11/16", 3/4", 3/8", 5/8", 7/16", 9/16", Obstruction: 5/8" x 3/4", 7/16" x 1/2", 9/16" x 5/8", Open End Extra Thin: 1/2" x 9/16", 11/16" x 3/4", 13/16" x 7/8", 7/16" x 1/2", 9/16" x 5/8", Short Box: 1/2" x 9/16", 3/8" x 7/16", 5/16" x 3/8", 5/8" x 3/4",
Recommended Tool Boxes
Mfr. No. J553441-8SG
Number of Sockets/Accs.
192
Insulated
No
Description
Master Tool Set, Number of Pieces 411
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.