This item is Discontinued.

Proto Master Tool Set, Technician, 67 pcs. JTS-0067RRBX1A

Master Tool Set, Technician, 67 pcs. (Discontinued)

  • Mfr # JTS-0067RRBX1A
  • Zoro # G9207451
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JTS-0067RRBX1A
Zoro #
G9207451
UPC #
662679159290
Country of Origin
United States

Dimensions

Drive Size
1/2"

Details

Item
Master Tool Set
Includes
Pouch Only For 15 PC Anti-Slip
Number of Pieces
67
Primary Application
Technician
Tool Families Included
Hex and Torx Keys, Inspection and Retrieving Tools, Measuring Tools, Pliers, Prybars and Pullers, Putty Knives and Scrapers, Screwdrivers, Sockets and Accessories, Striking Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
SAE
Nonsparking
No
Number of Striking Tools
7
Prybars and Pullers Included
Rolling Head Prybar: 16", Prybar Aligning: 16"
Number of Measuring Tools
3
Tool Kit Product Grouping
Tool Kits
Number of Wrenches
16
Miscellaneous Tools Included
(9) Piece Folding Hex Key Set, Torpedo Level, Gasket Scraper, Tape Rule 1-1/4" x 25 ft., 12" Combination Square, Pry Bar 16", Pry Bar 16" x 5/8" Tip, Cotter P" Puller Tool
Tool Storage Type Included
Box
Wrenches Included
Adjustable Clik-Stop: 12", Combination 12 PT: 1", 1/2", 1-1/16", 11/16", 1-1/4", 1-1/8", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16", Pipe Wrench: 12"
Number of Inspection and Retrieving Tools
1
Number of Hex and Torx Keys
9
Measuring Tools Included
Tape Measure: 1-1/4" X 25 ft., Magnetic Torpedo Level: 9", Die-Cast Handle Combination Square: 12"
Number of Sockets/Accs.
17
Number of Pliers
3
No. of Putty Knives and Scrapers Included
1
Recommended Tool Boxes
Mfr. No. J9969R
Included Storage
Mfr. No. J9969R
Number of Consumable Parts
0
Number of Screwdrivers
8
Number of Miscellaneous Tools
16
Screwdrivers Included
Keystone Round Bar: 3/8" x 10", Keystone Square Bar: 1/4" x 4", 3/8" x 8", 5/16" x 6", Phillips Round Bar: #1 x 3", #2 x 4", #3 x 6", #4 x 8"
Inspection and Retrieving Tools Included
Cotter Pin Puller Pick
Number of Prybars and Pullers
2
Putty Knives and Scrapers Included
Carbon Scraper: 1-1/2"
Hex and Torx Keys Included
Folding Hex 9 PC: 3/64", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
Pliers Included
Groove Joint: 10", Diagonal w/Grip: 8-1/2", Needle Nose Side Cutter: 6-5/8"
1/2 In. Drive Sockets/Accs. Included
Extension: 5", Handle Hinge: 18-3/8", Ratchet, Socket 12 PT: 1", 1/2", 11/16", 1-1/8", 13/16", 15/16", 3/4", 5/8", 7/16", 7/8", 9/16", Socket Deep 12 PT: 1", 15/16", 9/16"
Striking Tools Included
Ball Peen Hammer: 32 oz., Chisel Cap: 11/64", Chisel Cold Super Duty: 1", Holder Punch/Chisel, Punch Center: 1/2", Punch Drift: 1/4", Hammer Curved Claw: 16 oz.
Insulated
No

Description

Master Tool Set, Number of Pieces 67, Pliers Included Groove Joint: 10 in, Diagonal w/Grip: 8 1/2 in, Needle Nose Side Cutter: 6 5/8 in, Wrenches Included Adjustable Clik-Stop: 12 in, Combination 12 PT: 1 in, 1/2 in, 1 1/16 in, 11/16 in, 1 1/4 in, 1 1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Pipe Wrench: 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.