Standard Tray, White, 22" W x 16" D x 6" H (Discontinued)
- Mfr # 87048
- Zoro # G9210376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87048
Zoro #
G9210376
UPC #
024821870482
Country of Origin
United States
Dimensions
Overall Height
6 in
Overall Depth
16 in
Overall Width
22 in
Details
Color
White
Item
Standard Tray
Includes
Divider
For Use With
27 in Wide Blue Bell(TM) Cart
Description
Standard Tray, Color White, Includes Divider, For Use With 27 in Wide Blue Bell(TM) Cart, Overall Width 22 in, Overall Depth 16 in, Overall Height 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.