This item is Discontinued.

Blue Bell Medical Supply Basket, White, 16" W x 9" D x 9" H 87110

Supply Basket, White, 16" W x 9" D x 9" H (Discontinued)

  • Mfr # 87110
  • Zoro # G9210419
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87110
Zoro #
G9210419
UPC #
024821871106
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Depth
9 in
Overall Width
16 in

Details

Color
White
Item
Supply Basket
For Use With
Blue Bell(TM) Cart
Includes
Mounting Clip

Description

Supply Basket, Color White, Includes Mounting Clip, For Use With Blue Bell(TM) Cart, Overall Width 16 in, Overall Depth 9 in, Overall Height 9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.