This item is Discontinued.

Blue Bell Medical Anesthesia Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89002

Anesthesia Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89002
  • Zoro # G9210498
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89002
Zoro #
G9210498
UPC #
024821890022
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
32 in
Caster Width
1-1/4"
Caster Dia.
5"
Overall Depth
20-1/2"

Details

Material
Steel
Load Capacity
1400 lb
Item
Anesthesia Cart
Number of Shelves
6 Adjustable
Number of Dividers
4
Drawer Pull Color
Silver
Includes
Removable ABS Plastic Top, Rail with Handle, Side Rail with Handle, (6) Half Transfer Tray with Divider
Caster Material
Non-Marking Rubber
Drawer Color
Blue
Cabinet Color
Light Taupe
Number of Drawers
6
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking

Description

Anesthesia Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Blue, Number of Drawers 6, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.