This item is Discontinued.

Blue Bell Medical Steel Anesthesia Cart, 6 Adjustable Shelves, 1400 lb. 89007

Steel Anesthesia Cart, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89007
  • Zoro # G9210735
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89007
Zoro #
G9210735
UPC #
024821890077
Country of Origin
United States

Dimensions

Overall Height
63 1/2 in
Overall Width
26 in
Overall Depth
39"
Caster Width
1-1/4"
Caster Dia.
5"

Details

Material
Steel
Load Capacity
1400 lb
Item
Anesthesia Cart
Number of Shelves
6 Adjustable
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Drawer Color
Blue
Number of Drawers
6
Drawer Pull Color
Silver
Caster Material
Non-Marking Rubber
Cabinet Color
Light Taupe
Includes
Bumper, Removable ABS Plastic Top, Top Rail, (9) Tilt Bin Organizer, Divided Organizer with Lid, Tape Dispenser, Label Dispenser, Side Rail with Handle, (3) Side Rail, Record Holder, Waste Container, Glove Box Holder, Catheter Container, Utility Container, Anesthesia Transfer Tray, Transfer Tray with Divider

Description

Anesthesia Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Blue, Number of Drawers 6, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.