Anesthesia Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)
- Mfr # 89011
- Zoro # G9210741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89011
Zoro #
G9210741
UPC #
024821890114
Country of Origin
United States
Dimensions
Overall Height
74 1/2 in
Overall Width
41 in
Caster Dia.
5"
Caster Width
1-1/4"
Overall Depth
26"
Details
Material
Steel
Load Capacity
1400 lb
Item
Anesthesia Cart
Number of Shelves
6 Adjustable
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Drawer Color
Blue
Caster Material
Non-Marking Rubber
Number of Dividers
3
Number of Drawers
6
Drawer Pull Color
Silver
Includes
Cabinet Color
Blue
Description
Anesthesia Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Blue, Drawer Color Blue, Number of Drawers 6, Number of Shelves 6 Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.