This item is Discontinued.

Blue Bell Medical Hyperthermia Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89022

Hyperthermia Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89022
  • Zoro # G9210750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89022
Zoro #
G9210750
UPC #
024821890220
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Overall Width
32 in
Caster Width
1-1/4"
Caster Dia.
5"
Overall Depth
20-1/2"

Details

Material
Steel
Load Capacity
1400 lb
Item
Hyperthermia Cart
Number of Shelves
6 Adjustable
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Drawer Color
Blue
Includes
Refrigerator, Key Lock, Bumper, Glycol Packs, Mental Health Crisis Pocket Card
Number of Dividers
1
Cabinet Color
Blue
Drawer Pull Color
Silver
Number of Drawers
3
Caster Material
Non-Marking Rubber

Description

Hyperthermia Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Blue, Drawer Color Blue, Number of Drawers 3, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.