This item is Discontinued.

Blue Bell Medical Steel Epidural Cart, 6 Adjustable Shelves, 1400 lb. 89020

Steel Epidural Cart, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89020
  • Zoro # G9210848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89020
Zoro #
G9210848
UPC #
024821890206
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
41 in
Caster Dia.
5"
Caster Width
1-1/4"
Overall Depth
26"

Details

Material
Steel
Load Capacity
1400 lb
Item
Epidural Cart
Number of Shelves
6 Adjustable
Number of Dividers
1
Cabinet Color
Light Taupe
Includes
Key Lock, Bumper, ABS Plastic Top, Side Rail, Steering Handle, Glove Box, Sharps Container with Lock, Waste Container, Utility Shelf with Horizontal Rail, Tape Dispenser, Label Dispenser, Transfer Tray with Divider
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Drawer Color
Blue
Drawer Pull Color
Silver
Caster Material
Non-Marking Rubber
Number of Drawers
4

Description

Epidural Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Blue, Number of Drawers 4, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.