This item is Discontinued.

Blue Bell Medical Supply Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89036

Supply Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89036
  • Zoro # G9210866
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89036
Zoro #
G9210866
UPC #
024821890367
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
37 1/2 in
Caster Width
1-1/4"
Overall Depth
21-1/2"
Caster Dia.
5"

Details

Material
Steel
Load Capacity
1400 lb
Item
Supply Cart
Number of Shelves
6 Adjustable
Caster Material
Non-Marking Rubber
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Number of Drawers
4
Drawer Pull Color
Silver
Number of Dividers
3
Drawer Color
Light Taupe
Includes
Bumper, Side Rail with Handle, (3) Divider Set, ABS Plastic Top
Cabinet Color
Light Taupe

Description

Supply Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Light Taupe, Drawer Color Light Taupe, Number of Drawers 4, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.