This item is Discontinued.

Blue Bell Medical Supply Cart, Steel, 6 Adjustable Shelves, 1400 lb. 89035

Supply Cart, Steel, 6 Adjustable Shelves, 1400 lb. (Discontinued)

  • Mfr # 89035
  • Zoro # G9210875
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89035
Zoro #
G9210875
UPC #
024821890350
Country of Origin
United States

Dimensions

Overall Height
44 1/2 in
Overall Width
32 in
Overall Depth
20-1/2"
Caster Width
1-1/4"
Caster Dia.
5"

Details

Material
Steel
Load Capacity
1400 lb
Item
Supply Cart
Number of Shelves
6 Adjustable
Number of Drawers
6
Caster Material
Non-Marking Rubber
Cabinet Color
Blue
Drawer Color
Blue
Caster Type
(2) Swivel, (1) With Locks, (1) Tracking
Drawer Pull Color
Silver
Number of Dividers
5
Includes
Bumper, ABS Plastic Top, Side Rail with Handle, (5) Tray with Divider

Description

Supply Cart, Material Steel, Load Capacity 1400 lb, Cabinet Color Blue, Drawer Color Blue, Number of Drawers 6, Number of Shelves 6 Adjustable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.