Hydraulic Hose Fitting, 1-1/16"-12, JIC

  • Mfr # 30682-12-12B

  • Zoro # G9212504


product price:  $28.35
/ea

Key Features

Fitting Size
1-1/16 in x 3/4 in
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Brass x Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30682-12-12B
Zoro #
G9212504
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/16 in x 3/4 in
Thread Size
1-1/16"-12
Length (In.)
2.65
Hydraulic Fitting Thread Size
1-1/16"-12
For Hose Dash Size
-12
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1 1/16 in
Barb Size
3/4 in
Compatible Pipe Size
3/4 in
Overall Length
2.65 in

Details

Item
Barbed Hydraulic Hose Fitting
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Brass x Brass
Material
Brass
Thread Angle (Deg.)
37
Standards
JIC
Hydraulic Fitting Connection Type
Barbed
Hydraulic Fitting Thread Type
Female JIC
Hydraulic Hose I.D.
3/4 in
For Use With Hose Series
801, 804, 821, 821FR, 840
Finish
Brass
Max. Working Pressure @ 70 F
300 psi
Reusable
Yes
Hose Fitting A Gender
Female
Thread Type
JIC
Hose Fitting A Connection Type
JIC
Hose Fitting B Connection Type
Hose Barb
Hose Fitting B Gender
Male

Description

Barbed Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series 801, 804, 821, 821FR, 840, For Hose I.D. 3/4 in, 300 psi, Fitting Shape Straight, Thread Size 1-1/16 In.-12, Barb Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/16 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Compatible Pipe Size 3/4 in, Thread Type JIC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.