
5VP1320 Predator Single Belts
Mfr # 91880132
Zoro # G921904538
product price:Â $320.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VP
Outside Length
130.43 in
Number of Ribs
1
Top Width
5/8 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91880132
Zoro #
G921904538
UPC #
770075135395
Country of Origin
Mexico
Dimensions
Outside Length
130.43 in
Top Width
5/8 in
Thickness
0.55 in
Details
V-Belt Section
5VP
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Aramid
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.