
4/7M1800JB Polyflex JB Belts
Mfr # 89134180
Zoro # G921904811
product price:Â $406.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
7M/JB
Outside Length
70.6 in
Number of Ribs
4
Top Width
1.3 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89134180
Zoro #
G921904811
UPC #
072053716153
Country of Origin
United States
Dimensions
Outside Length
70.6 in
Top Width
1.3 in
Thickness
0.2 in
Details
V-Belt Section
7M/JB
Number of Ribs
4
Material
Smooth
Reinforcing Cord Material
Polyester
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.