
4L980K PoweRated V-Belts
Mfr # 84236898
Zoro # G921905610
product price:Â $39.05
/eaKey Features
V-Belt Section
4L
Outside Length
96.84 in
Number of Ribs
1
Top Width
1/2 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84236898
Zoro #
G921905610
UPC #
072053005035
Country of Origin
Mexico
Dimensions
Outside Length
96.84 in
Top Width
1/2 in
Thickness
0.28 in
Details
V-Belt Section
4L
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Aramid
Description
Designed as an alternative to conventional light-duty belts, with high-performance construction to deliver more horsepower, less stretch and provide longer service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.