Collet Chuck Extension, 1.96in., 6.614in.L
Mfr # 697.0672.292
Zoro # G9220224
product price:Â $304.99
/ea
Free Shipping & Returns
Key Features
Tool Side Dia.
1.968"
Shank Type
Taper
Shank Shape
Cylindrical
Overall Length
6 39/64 in
Taper Size
SK40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
697.0672.292
Zoro #
G9220224
UPC #
-
Country of Origin
Germany
Dimensions
Tool Side Dia.
1.968"
Overall Length
6 39/64 in
Taper Size
SK40
Shank Dia.
1.96 in
Thread Size
M22x1.5
Programming Length
3.937"
Nose Dia.
50.00 mm
Shank Diameter
1.96 in
Details
Item
Collet Chuck
Shank Type
Taper
Shank Shape
Cylindrical
Collet Series
GER32
Projection
100 mm
For Use With
Clamping Tools
Material
High Speed Steel
Coolant Fed
Coolant Through
Standards
DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871
Compatible Collet Series
GER32
Compatible Collet Wrench
Clamping Tools
Description
Collet Chuck, Taper Size SK40, Projection 100 mm, GER32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.