
Gold Latex Powder Free 6 mil Exam Gloves - White, XL - Case of 900
Mfr # GLD268
Zoro # G922602228
product price:Â $100.99
/pk 900, $0.11/ea
Free Shipping & Returns
Key Features
Color
White
Material
Latex
Palm Thickness
6 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GLD268
Zoro #
G922602228
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Description
Gold 6 mil Latex Powder-Free Exam Gloves offer superior dexterity, grip, and flexibility. Designed for medical, dental, industrial, and cleaning applications, these disposable gloves feature a tacky textured exterior for enhanced grip and a smooth interior for comfort.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.