
Ogden 18" Center-to-Center Bar Pull
Mfr # 929-18SBZ
Zoro # G922837767
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze
Color
Satin Bronze
Material
Zinc
Length
18-13/16 in
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
929-18SBZ
Zoro #
G922837767
UPC #
196734061254
Country of Origin
Thailand
Dimensions
Length
18-13/16 in
Width
3/4 in
Details
Finish
Satin Bronze
Color
Satin Bronze
Material
Zinc
Description
Ogden by Jeffrey Alexander offers a polished approach to modern design, pairing refined round details with a clean square base. The clever balance of style and structure of this appliance handle pull brings understated elegance to cabinets, furniture, and appliances alike. The full collection includes six standard pull lengths, a coordinating round knob, and 12” appliance handles, all available in five versatile finishes. Ogden’s intentional design and refined style create an elevated statement that integrates seamlessly into diverse design aesthetics. Each item is individually wrapped to prevent scratches and damage, with attachment hardware included for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.