Indexable Boring Bar, C08J STUPL2, 4-1/2 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-081

  • Zoro # G9229001


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
Style
Standard
Left/Right Hand
Left Hand
Insert Thickness
0.0937"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
920-000-081
Zoro #
G9229001
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
C08J STUPL2
Style
Standard
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Min. Bore
0.560"
Inscribed Circle
1/4"
Mounting Style
Screw Lock
For Use With
TPMT 21.51
Type
Turning
Cutting Edge Type
-3 Degrees
Rake
Positive
ANSI Number
C08J STUPL2
Cutting Direction
Left Hand
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/4 in
Cutting Application
Boring
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Style
TPMT
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
5/16 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, C08J STUPL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.