
Black Rustic Wood Desk or Counter Organizer
Mfr # 400940
Zoro # G922906500
product price:Â $32.99
/eaKey Features
Material
Solid Wood
Color
Black
Container Shape
Rectangle
Depth
6.75 in
Finish
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400940
Zoro #
G922906500
UPC #
-
Country of Origin
India
Dimensions
Depth
6.75 in
Width
12.25 in
Height
7.25 in
Details
Item
Organizers
Material
Solid Wood
Color
Black
Container Shape
Rectangle
Finish
Coated
Drawers
Yes
Description
The ultimate stylish and convenient catch all! This artisan crafted handmade Black Rustic Wood Desktop or Counter Organizer with calendar blocks will be the key to ending clutter and keeping things neat and organized. Ideal for school, office desk or kitchen counter, this good looking organizer will help you to sort and store your keys, mail, files, pens, scissors and more. There is room for your phone and a drawer for additional safe keeping of change, chargers, clips and more. The block calendar feature with bonus blocks to call out holidays and birthdays is super cool and a fun to keep things straight. Featuring high quality construction from sustainable and eco-friendly mango wood with a rustic black stain finish, this organizer will not only help control the clutter, it will look good too. 7" x 12" x 7"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.