Carbide End Mill, Ball, 45.00mm OAL, 2FL

  • Mfr # 3052010

  • Zoro # G9240524


product price:  $64.29
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3052010
Zoro #
G9240524
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
1.6 mm
Shank Dia.
4 mm
Overall Length
45 mm
Milling Dia.
2 mm
Neck Length
10 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micrograin Carbide
Helix Angle
30 Degrees
List Number
4590
Finish
WXS
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Series
EXOCARB WXS
Finish - Machining
WXS
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Flute Type
Spiral
Flute Spacing
Fixed

Description

Ball End Mill, 2 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.