Solid Carb End Mill, Sq, 5/16Dia, Hgh Perfm
Mfr # GM153020
Zoro # G9245293
product price:Â $48.85
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
AlTiN
Length of Cut
0.8125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GM153020
Zoro #
G9245293
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
0.8125 in
Milling Diameter
5/16"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2 1/2 in
Description
Square End Mill, 0.3125 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.