Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEDFLARE-A
Zoro #
G9247341
UPC #
-
Country of Origin
China
Dimensions
Height
1"
Length
4"
Details
Includes
Replacement Flare
Flashes per Minute
120
Operating Life
2 yr
Light Output
15,000 Millicandela
Power Source
Lithium Battery
Item
LED Safety Light
Lens Material
Polycarbonate
Description
LED Safety Light, Power Source Lithium Battery, Flashes per Minute 120, Height 1 In., Includes Replacement Flare, Length 4 In., Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.