Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405012008

  • Zoro # G9251006


product price:  $60.39
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1405012008
Zoro #
G9251006
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Pitch Diameter Limit
H5
Thread Length
1-1/4"
Overall Length
2-15/16"
Tap Size
3/8"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Thread Size
3/8"-24
55% Thread Drill Size
23/64 in
65% Thread Drill Size
9.05 mm
Shank Length
1 21/32 in
75% Thread Drill Size
9.00 mm
Square Size
0.2860 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Material
Powdered Metal
Thread Direction
Right Hand
List Number
14050
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14050
Class of Fit
3B
Threads per Inch
24
Thread Limit
H5
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M
Secondary Material Application
Hardened Steel, Stainless Steel
Spiral Direction
Neutral
Thread Standard
UNF
Material Grade - Machining
14050
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H5, Class of Fit 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.