Thread Forming Tap, 3/8"-24, Bottoming, TiCN, 0 Flutes

  • Mfr # 1405011808

  • Zoro # G9251173


product price:  $67.59
/ea

Key Features

Tap Thread Size
3/8"-24
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1405011808
Zoro #
G9251173
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/8"-24
Pitch Diameter Limit
H8
Tap Size
3/8"
Overall Length
2-15/16"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Shank Dia.
0.381"
Square Size
0.2860 in
Shank Length
1 21/32 in
65% Thread Drill Size
9.05 mm
75% Thread Drill Size
9.00 mm
Thread Size
3/8"-24
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Powdered Metal
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
List Number
14050
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14050
Material Grade - Machining
14050
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H8
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
UNF
Threads per Inch
24
Secondary Material Application ISO Code
H, M
Primary Material Application ISO Code
M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2.94 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 9.00 mm, Thread Limit H8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.