Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes

  • Mfr # 1400102700

  • Zoro # G9252031


product price:  $20.59
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400102700
Zoro #
G9252031
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Thread Length
7/16"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Size
#2
Pitch Diameter Limit
H4
Overall Length
1-3/4"
Thread Size
#2-56
Shank Length
1 1/4 in
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
List Number
14001
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application ISO Code
K, N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Features
STI Thread: No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
56
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
H4
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.