Coated Gloves, Polyurethane, Flat, Palm, 3 Abrasion Level, Black, M (8) 1 PR

  • Mfr # 13838

  • Zoro # G9252711


product price:  $2.89
/pr
Sold in multiples of 12 for $34.68

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13838
Zoro #
G9252711
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (8)
Thickness
13 gal.
Glove Length
9"
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Flat
Standards
EN 388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Base Coating Coverage
Palm
Latex-Free
No
Glove Materials
Polyurethane
Base Coating Material
Polyurethane
Features
Dirt Resistant, Tear Resistant, Abrasion Resistant
ANSI/ISEA Puncture Level
Not Rated
Sold As
Pair
Glove Safety Features
Safety Message
Insulated
No
Material
Polyurethane
Coating Coverage
Palm
Coating Material
Polyurethane
ANSI/ISEA Cut Level
Not Rated
Reinforcement Coverage
Reinforced Palm
Series
G40
Glove Coating Color
Black
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Anti-Static
No
Glove Material Color
Black
Brand and Series
KleenGuard G40
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Hand Protection Style
Glove
Palm Type
Coated
Knit Material Color
Black
Minimum Temperature
Not Rated
Knuckle Protection Material
Neoprene Foam
Double-Dipped
No
Reversible
No
Pairs per Package
1
Coating Type
Dipped
Electrostatic Properties
Conductive
Knit Material
Nylon
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Cuff Color
Black
Includes Finger Fourchettes
No
Hem Style
Finished
Leather Grade
Standard
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Standards EN 388, Knuckle Protection Material Neoprene Foam, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.